Select Country and Language Canada / French
Changer de pays
WVSF135 | PANASONIC

PANASONIC | WVSF135 | i-PRO Lite Cameras - HD (1,280x960) H.264 Dome Network Camera with 2x Extra Zoom

  • Réf. fabricant WVSF135
  • PART #455200
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

This part has been discontinued by supplier.

Caractéristiques
  • 720p HD images up to 30 fps (WV-SF135)
  • 1.3 (WV-SF135) / 0.32 (WV-SF132) Megapixel high sensitivity MOS Sensor
  • Multiple H.264 (High profile) streams and JPEG streams ensure simultaneous real time monitoring and high resolution recording by UniPhier, Panasonics proprietary System LSI platform.
  • Full frame (Up to 30 fps) transmission at 1,280 x 960 image size (WV-SF135)/ Full frame (Up to 30 fps) transmission at VGA (640 x 480) image size (WV-SF132)
  • High sensitivity with Day & Night (Electrical) function: 0.8 lx (Color), 0.6 lx (B/W) at F2.2 (WV-SF135); 2.0 lx (Color), 1.3 lx (B/W) at F2.9 (WV-SF132)
  • Low profile design for discrete installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires