Select Country and Language Canada / French
Changer de pays
WVSP105 | PANASONIC

PANASONIC | WVSP105 | i-PRO Cameras - H.264, 1.3 MP, Indoor Bullet Camera

  • Réf. fabricant WVSP105
  • PART #431867
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Caractéristiques
  • 720p HD images up to 30 fps (WV-SP105 only)
  • 1.3 Megapixel high sensitivity MOS Sensor (WV-SP105)
  • 0.32 Megapixel high sensitivity MOS Sensor (WV-SP102)
  • Multiple H.264 (High profile) streams and JPEG streams ensure simultaneous real time monitoring and high resolution recording
  • UniPhier, Panasonics proprietary System LSI platform
  • Full frame (Up to 30 fps) transmission at 1,280 x 960 image size (WV-SP105), 640 x 480 image size (WV-SP102)
  • 2x extra zoom under VGA resolution (WV-SP105 only)
  • 2x, 4x digital zoom controlled by browser
  • ABS (Adaptive Black Stretch) technologies deliver wider dynamic range compared with conventional cameras
  • High sensitivity with simple Day/Night function: 0.8 lx (color), 0.4 lx (B/W) at 2.2 (WV-SP105); 2.0 lx (color), 1.3 lx (B/W) at 2.0 (WV-SP102)
  • Digital Noise Reduction: 3D-DNR ensures noise reduction in various conditions
  • Progressive scan ensures clear images with less motion blur and no tearing even when the subject is moving
  • Superior color reproduction by primary (RGB) color filter
  • Electronic sensitivity enhancement: Auto (Up to 16x) / OFF (WV-SP105)
  • Auto (Up to 8x) / OFF (WV-SP102)
  • VMD (Video Motion Detector) with 4 programmable detection areas,15 steps sensitivity level and 10 steps detection size
  • Privacy Zone can mask up to 2 private areas
  • Internet mode: H.264 images can be transmitted over HTTP protocol
  • IPv4/IPv6 protocol supported
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires