Select Country and Language Canada / French
Changer de pays
WVSW152 | PANASONIC

PANASONIC | WVSW152 | i-PRO Cameras - SVGA (800x600) H.264 Vandal-Resistant Network Camera with SuperDynamic

  • Réf. fabricant WVSW152
  • PART #455201
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Caractéristiques
  • 720p HD images up to 30 fps
  • 1.3 Megapixel high sensitivity MOS Sensor
  • Super high resolution at SVGA/800 x 600 created by 1.3 Megapixel high sensitivity MOS Sensor (WV-SW152)
  • Multiple H.264 (High profile) streams and JPEG streams ensure simultaneous real time monitoring and high resolution recording by UniPhier, Panasonics proprietary System LSI platform.
  • Full frame (Up to 30 fps) transmission at 1,280 x 960 image size (WV-SW155)/ Full frame (Up to 30 fps) transmission at SVGA (800 x 600) image size (WV-SW152)
  • High sensitivity with Day & Night (Electrical) function: 0.8 lx (Color), 0.6 lx (B/W) at F2.2 (WV-SW155) /0.6 lx (Color), 0.4 lx (B/W) at F2.2 (WV-SW152)
  • Vandal-resistant mechanism for high reliability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires