Select Country and Language Canada / French
Changer de pays
X1M451321122 | BELDEN

BELDEN | X1M451321122 | Multi-Media Enclosure, 24" X 30" (Wxd), 45 Rack Units, 12-24 Tapped Mounting Rail, Solid Top Panel W/Front-Rear Brushed Openings, Perforated Front And Rear Doors, Both Side Panels, Solid Bottom W/Front-Rear Brushed Opening, Black

  • Réf. fabricant X1M451321122
  • PART #803151
Color: BLACK
Model: MIXED USE
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 30"
Overall Height: 83.87"
Overall Width: 24"
Rack Units: 45U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Description

With multiple enclosure footprints to better suit your space and application needs, the XM Series is ideal for Security, Broadband, Enterprise Networking and Data Center applications. Its basic yet highly functional construction makes for a technically sound and economical enclosure system.

Caractéristiques
  • Frame Construction: Welded 16 and 14 gauge
  • Mounting Rails Construction: 12 gauge, marked RU, RU 1 is at bottom of enclosure
  • Static Load Capacity: 2,500 lbs
  • Capacity on Casters: 1,080 lbs with regular capacity casters, 2,000 lbs with high-capacity castrs
  • EIA 310 Compliant: 19" mounting standard with optional 23" mount for 30" wide enclosures
  • Vertical Cable Management Options
  • Horizontal Cable Management Options
  • Tool-Less PDUs Mounting Options
  • Heat Containment Options
  • Engineered and made in the US
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires