Select Country and Language Canada / French
Changer de pays
X3N45113121112 | BELDEN

BELDEN | X3N45113121112 | Networking And Switch Enclosure, 30" X 42" (Wxd), 45 Ru Frame Height, Square Hole Mounting Rail, Perforated Front Door, Split Perforated Rear Door, Both Side Panels, Solid Baffles, Solid Bottom W/Front Or Rear Brushed Opening, Black

  • Réf. fabricant X3N45113121112
  • PART #803156
Color: BLACK
Model: NETWORK
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 42"
Overall Height: 84"
Overall Width: 30"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

XN Series Networking and Switch Enclosures, Designed to handle dense patching fields while ensuring proper air flow.

Caractéristiques
  • Modular enclosure designed for networking (cross connect) and switch hosting into Data Centers
  • Unique open frame construction allows structural uprights to be positioned inside the frame, resulting in a corner post-free structure, enabling unobstructed access to front and rear vertical managers
  • 6" enclosure extension can be mounted on each side of the 30" frame, resulting in a 42" frame for hosting of side-to-side venting switches
  • Dual 270-degree swing prevents aisle blocking for end-of-row enclosures and optimizes access to right and left cable manager
  • Doors feature 78% opened integrated hexagonal mesh for low air resistance and optimal cooling of the hosted gears (legacy doors available upon request)
  • Integrated front and rear finger-style vertical managers
  • Modular front-to-rear cable management options
  • Vertical (Zero U) patch panel options, for integration of Belden pre-terminated copper and fiber connectivity products
  • Front rail air seal and baffle for high level of separation between col-supply air and hot-return air, ideal for high-density hosting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires