Select Country and Language Canada / French
Changer de pays
X3S45-2-131222 | BELDEN

BELDEN | X3S45-2-131222 | Server Enclosure, 30" X 42" (Wxd), 45 Rack Unit Frame Height, Square Hole Mounting Rail, Perforated Front Door, Split Perforated Rear Door, Both Side Panels, Solid Bottom W/Front Or Rear Brushed Openings, White

  • Réf. fabricant X3S45-2-131222
  • PART #803159
Color: WHITE
Model: SERVER
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 42"
Overall Height: 84"
Overall Width: 30"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

XS Series Server Enclosures. Support high load capacities and proper air flow management

Caractéristiques
  • Designed and manufactured in the USA and fully customizable to meet specific equipment hosting challenges
  • Available in Central Office white for improved internal visibility and reduced lighting needs
  • 270-degree door swing means doors won't block aisles on end-of-row enclosures (legacy doors available upon request)
  • Welded 14-gauge frame and 11-gauge mounting rails support a static load of 3,000 pounds (2,250 pounds with casters) to host a full rack of blade servers
  • Rail seal and adaptive containment eliminate hot spots and provide energy efficiency, monitoring and alarming
  • Designed and tested for use with Belden Fiber and Copper Networking solutions
  • Modular design with options on doors, side panels, air flow management, cable management and PDU monitoring, offering ease of installation plus scalability
  • Doors can be easily removed and oriented for left or right swing to suit application needs.
  • Highly integrated and shipped fully assembled with power, air flow, connectivity and cable managementÔOptimal physical density and networking bandwidth for ease of moves, adds and changes
  • Open frame design with no center rail support strut maximizes usable space, eases cable routing and supports Zero U connectivity in both 24" and 30" wide designs
  • Integrated punched hex pattern is 78% open for low-resistance airflow through doors (legacy doors available upon request)
  • Front rail seals enable physical separation of supply and return air for optimized hot/cold aisle and containment deployment
  • 42" and 48" deep versions easily host deep equipment chassis with rear space for power and cable management
  • Available in 42, 45 and 48RU for a variety of hosting requirements
  • Complete line up of IP-based power distribution units (PDUs) with available monitoring, alarming and receptacle-level switching
  • Enables up to 30kW per enclosure with Belden's innovative passive and adaptive (AEHC) chimneybased containment systems
  • Perforated Door Mesh Opening: 78%
  • Patent-pending Hinge Design: Secure, Dual 270-degree Swng
  • Frame Construction: Welded 14 gauge
  • Mounting Rails Construction: 11 gauge, marked RU, RU 1 is at bottom of enclosure
  • Static Load Capacity: 3,000 lbs
  • Capacity on Casters: 1,080 lbs with regular capacity casters, 2,250 lbs with high capacity castersIA 310 Compliant: 19" mounting
  • Vertical Cable Management Options
  • Horizontal Cable Management Options
  • Zero U - Vertical Patch Panel
  • Tool Less PDUs Mounting Options
  • Heat Containment Options
  • Engineered and made in the USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires