Select Country and Language Canada / French
Changer de pays
XC6-10-B05 | SIEMON COMPANY

SIEMON COMPANY | XC6-10-B05 | Industrial Cable Assembly, UTP, in.d To Mod with Yellow Boot, Category 6, Pvc, 10 ft.

  • Réf. fabricant XC6-10-B05
  • PART #278857
Category: CATEGORY 6
Color: YELLOW
Connector Type: RJ45 TO RJ45
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Industrial modular patch cords combine the high performance and quality that Siemon cords are known for with a protective plug housing. Unlike our Industrial MAX 5 modular cords, these assemblies feature standard MC 6 cordage with a MC 6 plug on one end and an industrial plug on the other. The Industrial plug has been enhanced to include a flex boot which provides greater cable bend control.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires