Select Country and Language Canada / French
Changer de pays
XLRST10 | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | XLRST10 | XLR Connector, Screw Terminal, Panel Mount, 3-Pin, 10 Pack

  • Réf. fabricant XLRST10
  • PART #383588
Type: COPPER - OTHER
Description

Hubbell's Pro-AV XLR 3-pole screw term connector provides a perfect solution to connect a microphone to professional grade audio/video equipment. Requiring no-soldering, termination is as easy and simple as loosing up a screw and tightening back down again. Hubbell's Pro-AV XLR 3-pole screw term connector assembles quickly into an iSTATION(TM) 1.5U module.
Hubbell's Pro-AV XLR 3-pole screw term connector delivers high quality balanced analog signal to and from devices. Simply install the XLR connector into iSTATION(TM) AV blank module and front load into any iSTATION(TM) product, or Hubbell Delivery System products including poke throughs and raceway, or iSTATION(TM) UDX multimedia panels. AV Blank modules are available in 7 standard colors.

Caractéristiques
  • iSTATION(TM) Front-Loading Footprint
  • Fast and Easy Screw Termination
  • Rugged, Locking Connection
  • High Performance 3-Pole Microphone Connection
Applications

Supports the following: sound and video mixers, studio equipment amplifiers, active loudspeakers, lighting and industrial applications.

Spécifications
  • Female 3-pole to screw termination
  • Rugged, locking connector
  • Professional Audio/Video grade connection
  • Universally accepted standard Pro-AV panel mount housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires