Select Country and Language Canada / French
Changer de pays
XPERT-ABC | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | XPERT-ABC | Obsolete - IDXPERT v2.0 Handheld Labeler - ABC Layout

  • Réf. fabricant XPERT-ABC
  • PART #280857
Type: PRINTERS
Description

The IDXPERT printer was obsoleted on Dec. 31, 2013. The BMP41 printer (part #BMP41-KIT) or the BMP51 printer (part #75447314703) are the recommened replacements for this printer. If you need a 1.0" max width and a 1 hand-holdable printer then order the BMP41 Label Printer (# BMP41-KIT). If you need a 1.5" max width and a 2 hand-holdable printer is acceptable then order the BMP51 Label Printer (#75447314703). These printers cover all the label styles and printing capabilities that the IDXPERT (#XPERT -ABC) had but in a faster, easier-to-use, and more reliable printer design.

This part has been discontinued by the supplier.

Applications

Data Communications Labeling, Facility, Safety & Maintenance Identification, General & Industrial Labeling, Panel Identification, Wire & Cable Marking, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling, Lockout Tagou t L