Select Country and Language Canada / French
Changer de pays
XPLC2-MM | SIEMON COMPANY

SIEMON COMPANY | XPLC2-MM | Industrial LC Connector, Duplex, MM

  • Réf. fabricant XPLC2-MM
  • PART #308021
Connector Type: LC
Fiber Type: OM2/OM3/OM4 MULTIMODE
RoHS Compliant: NOT DECLARED
Description

Siemon's Industrial LC Plug provides a robust fiber connection in virtually any harsh environment. The plug comes with two multimode and single-mode LC fiber connectors, Siemon's patented industrial plug housing, specialized fiber bend relief boot and heavy duty strain relief crimp components. The plug can be field terminated using our LightSpeed termination kits. In addition to providing robust IP66/IP67 protection, cable to plug strain relief has been dramatically improved over standard fiber jumpers. Typical strain relief is well over 250 Newtons (56 lbs), which is over 50% better than standard LC jumpers. This added protection ensures that cable assemblies will survive incidental contact during the course of normal use.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires