Select Country and Language Canada / French
Changer de pays
YA1CA1 | BURNDY

BURNDY | YA1CA1 | Aluminum Compression Lug, 1 Hole without Inspection Window, 1 AWG, 3/8" Stud, Tin Plated

  • Réf. fabricant YA1CA1
  • PART #YA1CA1
Barrel: LONG
Bolt Hole: 3/8 INCH
Conductor Size AWG/kcmil: 1
Gauge: 1 AWG
Holes: 1 HOLE
Inspection Hole: NO
Lug Length x Tongue Width (in.): 2.59 x 0.76
Lug Material: ALUMINUM
RoHS Compliant: YES
Stud Hole Size (in.): 3/8
Stud Hole Spacing (in.): -----
Type: STANDARD COMPRESSION
_Color Code: Gold
Caractéristiques
  • Manufactured from high conductivity, wrought aluminum with heavy duty wall thickness to provide maximum conductivity, low resistance and ductility for an excellent combination of electrical and crimp forming properties
  • Electro-tin plated to provide durable long lasting corrosion resistance
  • Internally bevelled barrel to provide easy cable insertion
  • Meets UL486B 90 C requirements to provide a quality electrical dual connection
  • Connector is clearly marked with wire size, die index, color-code and the proper number and location of crimps to provide easy identification and tooling recommendation for a proper compression which forms a homogeneous mass resulting in an excellent electrical connection
  • Factory prefilled with PENETROX oxide inhibiting compound which contains homogeneously suspended metallic particles to penetrate the wires' oxides, establish electrical continuity and form an airtight connection
  • Color-coded end caps inserted in barrel end to prevent foreign materials from entering and contaminating the connector prior to use and to identify the proper color-coded die for a reliable connection
Applications

Type YA-A aluminum tin-plated compression HYLUG(tm) terminals are dual-rated and designed for use on both aluminum and copper conductors from #12 sol. through 2000 kcmil. They are designed for heavy duty applications to 35KV. YA-A terminals are prefilled with PENETROX, and assembled with colorcoded end caps. Available with one, two, and four-hole NEMA tongues, the aluminum HYLUG(tm) terminals are designed for a permanent trouble-free electrical termination.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires