Select Country and Language Canada / French
Changer de pays
YA34L2TC12FX | BURNDY

BURNDY | YA34L2TC12FX | Copper Compression Lug, 2 Hole With Inspection Window, Short Barrel, 1/2 Inch Stud, 350 KCMIL Flex (Class G, H, I), Tin Plated, Blue, 1.25 Inch Stud Hole Spacing

  • Réf. fabricant YA34L2TC12FX
  • PART #YA34L2TC12FX
Barrel: STANDARD
Bolt Hole: 1/2 INCH
Conductor Size AWG/kcmil: 350
Gauge: 350KCMIL (AKA MCM)
Holes: 2 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 4.38 x 1.52
Lug Material: COPPER
Stud Hole Size (in.): 1/2
Stud Hole Spacing (in.): 1 1/4
Type: FLEX COMPRESSION
_Color Code: Blue
Caractéristiques
  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.
Spécifications
  • Compression Lug
  • Tongue Angle: Straight
  • Length: 4.38 Inch
  • Tongue Type: Standard
  • Barrel Style: Chamfered, Skived
  • Bolt Hole Size: 0.52 Inch
  • Stud Size: 1/2 Inch
  • Barrel Type: Short
  • Thickness: 0.23 Inch
  • B Length: 1.27 Inch
  • Pad Width: 1.55 Inch
  • Hole to Hole Distance: 1.25 Inch
  • Strip Length: 1-5/16 Inch
  • Number Of Holes: 2
  • Wire Size: 350 KCMIL Flex (Class G, H, I)
  • Type Of Plating: Tin
  • Color Code: Blue
  • Index Number: 19, 470
  • Material: Copper
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires