Select Country and Language Canada / French
Changer de pays
YA4CL2TC14E1 | BURNDY

BURNDY | YA4CL2TC14E1 | Copper Compression Lug, 2 Hole With Inspection Window, Standard Barrel, 1/4 Inch Stud, 4 AWG Stranded, Tin Plated, Gray, 600 Volt - 35 Kilo-Volt

  • Réf. fabricant YA4CL2TC14E1
  • PART #YA4CL2TC14E1
Barrel: STANDARD
Beveled Entry: NO
Bolt Hole: 1/4 INCH
Center Spacing: 1 INCH
Color Code: GRAY
Conductor Size AWG/kcmil: 4
Degree: STRAIGHT
Gauge: 4 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 2.74 x 0.49
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Stud Hole Size (in.): 1/4
Stud Hole Spacing (in.): 1
Type: STANDARD COMPRESSION
_Color Code: Gray
Caractéristiques
  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.
Spécifications
  • Compression Lug
  • Tongue Angle: Straight
  • Length: 2.74 Inch
  • Barrel Style: Chamfered, Skived
  • Bolt Hole Size: 0.27 Inch
  • Stud Size: 1/4 Inch
  • Barrel Type: Standard
  • Thickness: 0.09 Inch
  • B Length: 0.81 Inch
  • Pad Width: 0.5 Inch
  • Hole to Hole Distance: 1 Inch
  • Strip Length: 7/8 Inch
  • Number Of Holes: 2
  • Wire Size: 4 AWG Copper Stranded
  • Type Of Plating: Tin
  • Color Code: Gray
  • Index Number: 8, 346
  • Material: Copper
  • Voltage Rating: 600 Volt - 35 Kilo-Volt
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires