Select Country and Language Canada / French
Changer de pays
YA6CL-2TC14 | BURNDY

BURNDY | YA6CL-2TC14 | Copper Compression Lug, 2 Hole with Inspection Window, 6 AWG, 1/4" Stud, 5/8" Stud Hole Spacing, Short Barrel, Tin Plated

  • Réf. fabricant YA6CL-2TC14
  • PART #YA6CL2TC14
Barrel: SHORT
Bolt Hole: 1/4 INCH
Conductor Size AWG/kcmil: 6
Gauge: 6 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 2.07 x 0.45
Lug Material: COPPER
Stud Hole Size (in.): 1/4
Stud Hole Spacing (in.): 5/8
Type: STANDARD COMPRESSION
_Color Code: Blue
Description

Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.

Caractéristiques
  • Made of high-conductivity, seamless electrolytic-wrought copper for excellent conductivity and electro-tin to prevent corrosion
  • Two-hole design inhibits connector rotation and increases area contact
  • UL Listed (90C, 600V to 35kV) and CSA Certified
Applications

Use to terminate power cables in commercial and industrial applications

Spécifications
  • Color Code: Blue
  • Conductor size: 6 AWG
  • Lug L x Tongue W: 2.07' X 0.45'
  • Screw/Stud Size: .25'
  • Stud Hole Spacing: .62'
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires