Select Country and Language Canada / French
Changer de pays
YA8CL1BOX | BURNDY

BURNDY | YA8CL1BOX | Copper Compression Lug, 1 Hole With Inspection Window, Short Barrel, 1/4 Inch Stud, 8 AWG Stranded & 6 AWG Solid, Electro-Tin Plated, Red

  • Réf. fabricant YA8CL1BOX
  • PART #YA8CL1BOX
Barrel: STANDARD
Beveled Entry: NO
Bolt Hole: 1/4 INCH
Color Code: RED
Conductor Size AWG/kcmil: 8
Degree: STRAIGHT
Gauge: 8 AWG
Holes: 1 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 1.26 x 0.44
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Stud Hole Size (in.): 1/4
Type: STANDARD COMPRESSION
_Color Code: Red
Caractéristiques
  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness
  • Barrel diameter closely matches commercial (code) cable and Navy cable diameters
  • Electro-tin plated, electro-lead plated with Burndy's proprietary brite finish
  • Internally beveled barrel end provides easy cable insertion
  • Each connector is clearly marked with the wire size and type, die index, and color coding
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires