Select Country and Language Canada / French
Changer de pays
YAV10BOX | BURNDY

BURNDY | YAV10BOX | Copper Compression Lug, Bevel Entry, 1 Hole With Inspection Window, Standard Barrel, #8 - #10 Stud, 12-10 AWG Solid & 12-10 AWG Stranded, Electro-Tin Plated, 600 Volt - 35 Kilo-Volt

  • Réf. fabricant YAV10BOX
  • PART #YAV10BOX
Barrel: STANDARD
Beveled Entry: YES
Bolt Hole: 8-10 INCH
Center Spacing: 1 INCH
Color Code: BLACK
Degree: STRAIGHT
Holes: 1 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Type: STANDARD COMPRESSION
Caractéristiques
  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.
Spécifications
  • Compression Lug
  • Tongue Angle: Straight
  • Length: 0.97 Inch
  • Tongue Type: Ring
  • Barrel Style: Chamfered
  • Stud Size: #8-#10
  • Barrel Type: Standard
  • Thickness: 0.06 Inch
  • B Length: 0.4 Inch
  • Pad Width: 0.38 Inch
  • Strip Length: 7/16 Inch
  • Number Of Holes: 1
  • Wire Size: 12-10 AWG Copper Solid, 12-10 AWG Copper Stranded
  • Type Of Plating: Electro Plated Tin
  • Connector Type: Ring Terminal
  • Material: Copper
  • Installation: Y10D, Y10-22 (Non-Ratchet), MR8G98, MR8-9Q, Y8MRB-1, MR20, N10HT, N10HT-24, Y122CMR (Ratchet)
  • Voltage Rating: 600 Volt - 35 Kilo-Volt
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires