Select Country and Language Canada / French
Changer de pays
YAZ262TC38 | BURNDY

BURNDY | YAZ262TC38 | Copper Compression Lug, Bevel Entry, 2 Hole With Inspection Window, Long Barrel, 3/8 Inch Stud, 2/0 AWG, Electro-Tin Plated, Black, 600 Volt - 35 Kilo-Volt

  • Réf. fabricant YAZ262TC38
  • PART #YAZ262TC38
Barrel: LONG
Bolt Hole: 3/8 INCH
Center Spacing: 1 INCH
Conductor Size AWG/kcmil: 2/0
Gauge: 2/0 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 3.76 x 0.83
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 3/8
Stud Hole Spacing (in.): 1
Type: STANDARD COMPRESSION
_Color Code: Black
Caractéristiques
  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.
Spécifications
  • Compression Lug
  • Tongue Angle: Straight
  • Length: 3.76 Inch
  • Tongue Type: Standard
  • Barrel Style: Skived
  • Bolt Hole Size: 0.39 Inch
  • Stud Size: 3/8 Inch
  • Barrel Type: Long
  • Thickness: 0.12 Inch
  • B Length: 1.5 Inch
  • Pad Width: 0.83 Inch
  • Hole to Hole Distance: 1 Inch
  • Strip Length: 1-9/16 Inch
  • Number Of Holes: 2
  • Wire Size: 2/0 AWG
  • Type Of Plating: Electro Plated Tin
  • Color Code: Black
  • Index Number: 13
  • Material: Copper
  • Voltage Rating: 600 Volt - 35 Kilo-Volt
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires