Select Country and Language Canada / French
Changer de pays
YAZ392NNT | BURNDY

BURNDY | YAZ392NNT | Copper Compression Lug, 2 Hole with Inspection Window, 750 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated

  • Réf. fabricant YAZ392NNT
  • PART #YAZ392NNT
Barrel: LONG
Beveled Entry: NO
Bolt Hole: 1/2 INCH
Center Spacing: 1 3/4 INCH
Color Code: BLACK
Conductor Size AWG/kcmil: 750
Degree: STRAIGHT
Gauge: 750KCMIL (AKA MCM)
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Stud Hole Size (in.): 1/2
Stud Hole Spacing (in.): 1 3/4
Type: STANDARD COMPRESSION
Caractéristiques
  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.
Spécifications
  • Compression Lug
  • Tongue Angle: Straight
  • Length: 6.82 Inch
  • Tongue Type: Standard
  • Barrel Style: Skived
  • Bolt Hole Size: 0.52 Inch
  • Stud Size: 1/2 Inch
  • Barrel Type: Long
  • Thickness: 0.27 Inch
  • B Length: 2.88 Inch
  • Pad Width: 1.63 Inch
  • Hole to Hole Distance: 1.75 Inch
  • Strip Length: 2-15/16 Inch
  • Number Of Holes: 2
  • Wire Size: 750 KCMIL
  • Type Of Plating: Electro Plated Tin
  • Color Code: Black
  • Index Number: 24
  • Material: Copper
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires