Select Country and Language Canada / French
Changer de pays
YBA29 | BURNDY

BURNDY | YBA29 | Hylug Copper Break-Away Compression Terminal, 2 Hole, Standard Barrel, 1/2 Inch Stud, 250 KCMIL Stranded, Electro-Tin Plated, Yellow

  • Réf. fabricant YBA29
  • PART #YBA29
Barrel: STANDARD
Bolt Hole: 1/2 INCH
Center Spacing: 1 3/4 INCH
Gauge: 250KCMIL (AKA MCM)
Holes: 2 HOLE
Inspection Hole: NO
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
Caractéristiques
  • Break-away feature allows for field modification of the terminal from a 2-hole design to a 1-hole while retaining UL Listing and CSA Certification, no special tools or training required for modification, slotted second stud provides built in flexibility for the terminal to fit various bus bar dimensions, narrow tongue design, accommodates a wide variety of conductor types.
Spécifications
  • Compression Terminal
  • Length: 5.21 Inch
  • Bolt Hole Size: 0.50 Inch
  • Stud Size: 1/2 Inch
  • Barrel Type: Standard
  • B Length: 1.62 Inch
  • Pad Width: 0.96 Inch
  • Hole to Hole Distance: 1.75 Inch
  • Number Of Holes: 2
  • Wire Size: 250 KCMIL Copper Stranded
  • Type Of Plating: Electro Plated Tin
  • Color Code: Yellow
  • Index Number: 16
  • Material: Copper
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires