Select Country and Language Canada / French
Changer de pays
Z6-06 | SIEMON COMPANY

SIEMON COMPANY | Z6-06 | Copper, Outlet, ZMAX, UTP, Category 6, RJ45, Hybrid, Blue, Tool-Less, T568A/B

  • Réf. fabricant Z6-06
  • PART #424316
Category: CATEGORY 6
Color: BLUE
Family: MAX 6
Market Name: VISION
Number of Ports: 1
Sub Family: MX6 JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Description

The Z-MAX 6 UTP outlet provides performance far exceeding category 6 connecting hardware performance specifications. It's compact design is ideal for high density applications.

Caractéristiques
  • Fastest Termination Time
  • Zero-Cross termination module and 2-step Z-TOOL termination process combine for best-in-class termination time
  • High-Visibility Icon System
  • Printed icons allow designation for voice / data applications and also provide an additional color coding option
  • Compact
  • Slim and side-stackable for high-density applications. Supports "pass-thru" feature to mount from the front or rear of a faceplate or patch panel
  • Guided Termination Features
  • Lacing channels guide correct conductor placement while 2-sided color-coding provide wiring verification before and after lacing
  • Robust Hinged Cable Retention
  • Hinged clip provides cable jacket strain relief for multiple cable diameters
  • Mounting Flexibility
  • A single hybrid outlet supports both angled and flat mounting orientations
  • Spring Door Option
  • - Minimizes exposure to dust and other contaminants
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires