Select Country and Language Canada / French
Changer de pays
Z6-PNL-24K | SIEMON COMPANY

SIEMON COMPANY | Z6-PNL-24K | Copper, Patch Panel, ZMAX, with Jacks, UTP, Category 6, 24 Port, Flat, 1U, Black, Fixed Wire Manager

  • Réf. fabricant Z6-PNL-24K
  • PART #424482
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

Z-MAX 6 UTP patch panels harness unprecedented performance and reliability in a high-density modular solution. These complete patch panel kits combine 19 inch patch panels with Z-MAX 6 panel outlets to offer an exceptional category 6 patching solution.

Caractéristiques
  • Additional space is provided for custom user labeling
  • High visibility snap-on magnifying label holders except either paper labels or Z-MAX icons for port identification
  • Integrated rear cable manager ensures proper cable management practices for all installations
  • Bold port numbering enables quick identification of outlets
  • Panel outlets easily snap into place to accelerate installation
  • A quick-release lever allows individual modules to be easily removed even in high density applications
  • Lightweight, high strength steel with durable black finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires