Select Country and Language Canada / French
Changer de pays
Z6A-02 | SIEMON COMPANY

SIEMON COMPANY | Z6A-02 | Copper, Outlet, ZMAX, UTP, Category 6A, RJ45, Hybrid, White, Tool-Less, T568A/B

  • Réf. fabricant Z6A-02
  • PART #384646
Category: CATEGORY 6A
Color: WHITE
Family: MAX 6
Market Name: VISION
Number of Ports: 1
Sub Family: MX6 JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Description

The category 6A UTP Z-MAX outlet offers best-in-class performance in every critical specification, exceeding all category 6A performance requirements, including alien crosstalk. Its innovative features not only accelerate and simplify termination, but remove installation variability for consistently high and repeatable performance - every termination, every time!

Caractéristiques
  • Fastest Termination Time
  • - Zero-Cross termination module and 2-step Z-TOOL termination process combine for best-in-class termination time
  • High-Visibility Icon System
  • - Printed icons allow designation for voice / data applications and also provide an additional color coding option
  • Compact
  • - Slim and side-stackable for high-density applications. Supports "pass-thru" feature to mount from the front or rear of a faceplate
  • Guided Termination Features
  • - Lacing channels guide correct conductor placement while 2-sided color-coding provide wiring verification before and after lacing
  • Enclosed IDC Terminations
  • - IDC terminations are fully enclosed in the outlet housing for robust protection
  • Robust Hinged Cable Retention
  • - Hinged clip accommodates multiple cable diameters
  • Spring Door Option
  • - Minimizes exposure to dust and other contaminants
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires