Select Country and Language Canada / French
Changer de pays
Z6A-PNL-24K | SIEMON COMPANY

SIEMON COMPANY | Z6A-PNL-24K | Copper, Patch Panel, ZMAX, with Jacks, UTP, Category 6A, 24 Port, Flat, 1U, Black, Fixed Wire Manager

  • Réf. fabricant Z6A-PNL-24K
  • PART #384649
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Z-MAX patch panels provide outstanding 10 Gb/s performance and aesthetics in a high-density, modular UTP solution. The Z-MAX UTP panels provide rapid and reliable installation by accelerating module mounting, and cable tie-down operations.

Caractéristiques
  • High Density
  • - Provides 48 ports in just 1U while still meeting strict category 6A Alien Crosstalk parameter
  • Installation Friendly
  • - Quick-Snap feature allows outlets to quickly be snapped into place
  • Port Identification
  • - High visibility magnifying labeling system enables quick identification of outlets
  • Durable
  • - Lightweight, high strength steel with black finish and scratch/fade resistant port marking
  • Aesthetics
  • - The Z-MAX panel provides a clean front surface to improve the installation appearance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires