Select Country and Language Canada / French
Changer de pays
Z6AS-PNLA-U48K | SIEMON COMPANY

SIEMON COMPANY | Z6AS-PNLA-U48K | Copper, Patch Panel, ZMAX, with Jacks, Shielded, Category 6A, 48 Port, Angled, 1U, Black, Fixed Wire Manager

  • Réf. fabricant Z6AS-PNLA-U48K
  • PART #403655
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 48
Rack Units: 1
Description

Z-MAX patch panels provide outstanding performance and aesthetics in a shielded, high-density modular solution. The Z-MAX panels provide rapid and reliable installation by accelerating outlet mounting, grounding, and cable tie-down operations.

Caractéristiques
  • High-Density
  • Provides up to 48 ports in just 1U to reduce valuable rack/cabinet space consumption
  • Port Identification
  • High visibility magnifying labeling system enables quick identification of outlets
  • Durable
  • Lightweight, high strength steel with black finish and scratch/fade resistant port marking
  • Flexible
  • Both flat and angled panel options
  • Integrated Quick-Ground
  • Panels feature embedded conductive strips to automatically ground Z-MAX modules to panel upon insertion
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires