Select Country and Language Canada / French
Changer de pays
ZC12A2B0000-F008 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | ZC12A2B0000-F008 | InstaPATCH ZERO Cord Cassette with twelve Categor

  • Réf. fabricant ZC12A2B0000-F008
  • PART #472925
Description

Cord cassettes are available in two configurations. Powered by either SYSTIMAX GigaSPEED X10D or GigaSPEED XL, the copper cord cassettes come with 12 U/UTP patch cords. The mixed media cassettes, on the other hand, contain 12 U/UTP (GigaSPEED X10D or GigaSPEED XL) and 24 OM4 fiber ruggedized fanout (for 12 LazrSPEED 550 Duplex LC connections). For initial deployment, cord cassettes are pre-installed and configured in the 0U space of a 600 mm wide server cabinet. If needed, additional cord cassettes can be ordered separately and installed in the field to support the needs for increased capacity.

Caractéristiques
  • Patented crossing of straddling pair contacts enables efficient alien crosstalk reduction in the channel
  • Snaps into standard SYSTIMAX M-Series faceplates, surface-mount boxes, consolidation point boxes, or SYSTIMAX modular panels. Can also be mounted either at 90 degrees (straight) or 45 degrees (angled) in any SYSTIMAX faceplate
  • Universal design and label supports both T568 A & B wiring
  • IDC connector terminations on rear of base allow quick and easy installation of 22 to 24 AWG cable
  • Optional Plastic Icons (M61A) and Dust Covers (M20A) available in several colors
  • Optimal performance is achieved when using the GigaSPEED X10D 360GS10E patch cords; however, the MGS600 is fully backwards compatible
  • Can support network line speeds up to at least 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel.
Spécifications
  • ANSI/TIA Category: 6A
  • Cable Types: U/UTP (unshielded)
  • Interface Feature, copper connector A: Standard
  • Interface Feature, copper connector B: Standard
  • Interface, copper connector A: RJ45 plug
  • Interface, copper connector B: RJ45 plug
  • Jacket Color, copper: Light blue
  • Port Quantity, copper: 12
  • Connection Range, overhead: 36.0 in
  • Depth: 28.0 in
  • Height: 11.4 in
  • Tail Length: 8.0 ft
  • Weight: 18.00 lb
  • Width: 1.7 in
  • Safety Standard: ETL, cETL, CE
  • Brand: InstaPATCH ZERO, SYSTIMAX
  • Color: Black
  • Finish: Powder-coated, smooth
  • Material Type: Plastic, Steel
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires