Select Country and Language Canada / French
Changer de pays
ZCM-48-550 | BLONDER TONGUE

BLONDER TONGUE | ZCM-48-550 | Broadband CATV Distribution Amplifier, 50 dB, 54-550 MHz

  • Réf. fabricant ZCM-48-550
  • PART #425335
Amplifier Design: PUSH/PULL
Direction: ONE WAY
Gain: 50
Mounting: WALL MOUNT
Number of Channels: 77
Number of Ports: 1 PORT
Output: 36/44 DBMV
Signal Type: ANALOG
Description

The ZCM-48-550 is an affordable high gain indoor broadband distribution amplifier. The ideal application for this amplifier is for use in a distribution system where the input source is a cable drop or the output of a MATV/SMATV headend. The ZCM-48-550 provides frequency coverage of 54 to 550 MHz and has a flat 50 dB of operational gain. The amplifier also has built-in variable gain and slope controls. This amplifier uses a single push-pull hybrid module and discrete driver stages, capable of delive ring high output levels with low distortion, even in systems with 77 channels of programming. A separate preamp (18 dB gain) and postamp (32 dB gain) are included with an external RF loop used to provide overall output capability. The ZCM-48 Series pro ducts are housed in compact, aluminum chassis that provides excellent heat dissipation. The ZCM- 48 Series products are provided with an external UL Listed power transformer for use with 117 V AC power.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 550 MHz High Gain Distribution Amplifier
  • Configurable With or Without Preamp Section by External Coax Jumper
  • Built-In Variable Gain and Slope Controls
  • External UL Listed Power Transformer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires