Select Country and Language Canada / French
Changer de pays
ZLOCK-515-AC13-1-BL | ZONIT STRUCTURED SOLUTIONS LLC

ZONIT STRUCTURED SOLUTIONS LLC | ZLOCK-515-AC13-1-BL | Universal 5-15P to C13 Locking Power Cord - 3' Blue

  • Réf. fabricant ZLOCK-515-AC13-1-BL
  • PART #548036
Description

The world's first truly universal C13 to C14 locking power cord that is 100% compatible with your existing plugs and receptacles! The zLock(TM) family of locking power cords eliminates accidental and vibration disconnects. zLock(TM) does not require a special mating plug or receptacle in order to have a secure connection.

Caractéristiques
  • The only locking power cord that locks both ends.
  • Plug and play replacement for existing power cords.
  • Requires no mating plug or receptacle on the other side of the connection; truly universally compatible.
  • Available in C13 to C14, 5-15 to C13 and man other configurations.
  • Available in 3- and 6-foot standard lengths; custom lengths upon request.
  • Alternate colors available; contact Zonit Sales for more information.
  • UL Listed (UL 817) and CE compliant (IEC 60320)
  • zLock(TM) is also now available on TS(TM), providing both locking inputs and outputs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires