Select Country and Language Canada / French
Changer de pays
ZM6A-03-06 | SIEMON COMPANY

SIEMON COMPANY | ZM6A-03-06 | Copper, Patch Cord, RJ45, RJ45, Category 6A, UTP, T568A/B, Stranded, CM, Blue Cable, Clear Boot, 3 Feet

  • Réf. fabricant ZM6A-03-06
  • PART #MM03-SI6A-06
Category: CATEGORY 6A
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 3 FT. : 0.91 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Combining the unparalleled performance of an exclusive PCB-based smart plug, alien crosstalk resistant construction and a host of innovative user-friendly features, the Z-MAX 6A UTP modular cords sets the bar for category 6A UTP patching.

Caractéristiques
  • Integrated PCB
  • PCB equipped smart plugs optimize signal tuning for exceptional transmission
  • Superior Performance Consistency
  • Precision PCB-based conductor terminations eliminate the performance variability of traditional direct wire to contacts
  • High Performance Cable
  • Z-MAX 6A UTP cords feature dual jacket construction for excellent alien crosstalk performance
  • Low Profile Boot Design
  • Optimizes side-stackability of modular cords and allows use in even the most dense equipment
  • Cantilevered Latch Guard
  • Allows latch activation from further back on the boot for superior accessibility in high density environments
  • Solid Cord Option
  • Solid UTP cords are available for consolidation point and equipment cord applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires