Select Country and Language Canada / French
Changer de pays
ZM6A-S03-02 | SIEMON COMPANY

SIEMON COMPANY | ZM6A-S03-02 | Copper, Patch Cord, RJ45, RJ45, Category 6A, S/FTP, T568A/B, Stranded, CM/LSOH-1, White Cable, Clear Boot, 3 Feet

  • Réf. fabricant ZM6A-S03-02
  • PART #MM03-SI6AS-01
Category: CATEGORY 6A
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 3 FT. : 0.91 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Combining the unparalleled performance of an exclusive PCB-based plug, noise resistant shielded construction and a host of innovative user friendly features, the shielded Z-MAX 6A modular cords are the ultimate category 6A cord. All cords are 100% factory-tested to ensure performance and compliance.

Caractéristiques
  • Integrated PCB
  • PCB equipped smart plugs optimize signal tuning for exceptional transmission
  • Superior Performance Consistency
  • Rear contacts maintain cable pair symmetry to point of termination and provide robust strain relief
  • Fixed Front Contacts
  • Ensure proper mating with outlets to eliminate the performance variability of traditional crimp-style terminations
  • High Performance Cable
  • Patch cords feature category 7 S/FTP stranded cable for optimal transmission performance while eliminating alien cross-talk
  • Low Profile Boot Design
  • Optimizes side-stackability of patch cords and allows use in even the most dense patching environments
  • Cantilevered Latch
  • Allows latch activation from further back on the boot for superior accessibility in high density environments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires