Select Country and Language Canada / French
Changer de pays
ZPI-4 | VIKING ELECTRONICS

VIKING ELECTRONICS | ZPI-4 | Multi-Zone Paging Interface, Touch Tone Controlled

  • Réf. fabricant ZPI-4
  • PART #306614
Description

The ZPI-4 is a four-zone touch tone controlled paging system capable of switching a line level signal (600 ohms) to amplifiers, an amplified signal to 70V speakers, or an amplified signal (200 watts maximum) to 8 ohm speakers.



The ZPI-4 features banced audio circuitry throughout for low noise and compatibility with balanced paging system inputs and outputs.There are separate level controls for paging and background music, and background music can be disabled on a per-zone basis. Also provided i s a night bell with adjustable volume activated by a dry contact closure, a ringing C.O. or a ringing analog PABX/KSU station.The ZPI-4 is compatible with ringing C.O. lines, Centrex lines and analog PABX/KSU station ports (disconnects on silence, CPC, busy, Touch Tone (#) or time-out) as well as unused trunk inputs, and will interface directly with standard paging ports.



Must be a reseller to purchase this product

Caractéristiques
  • Touch Tone control of four zones, expandable to 8 zones
  • Switches line level signal to amplifiers or amplified signal to speakers (amplifier(s) not included)
  • Balanced audio circuitry for low noise
  • Night bell warble with adjustable level from contact clsure or ringing analog line
  • Input provided for background music
  • Separate paging and background music level adjustments
  • Background music automatically mutes in paged zone(s) in all but single amplifier mode
  • All-call and five group call patterns, selecd by Touch Tones
  • Selectable page alert tone with adjustable level
  • Interfaces with ringing C.O. lines, Centrex lines, and analog station ports, paging ports and unused phone system trunk ports
  • Disconnects on silence, CPC, busy, Touch Tone (#) or time-ot
  • Screw terminals for all input/output connections
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires