Select Country and Language Canada / French
Changer de pays
ZX1-90 | ELECTRO-VOICE

ELECTRO-VOICE | ZX1-90 | 200 W 8" 2-way Speaker System with Hi-Frequency Compression Driver

  • Réf. fabricant ZX1-90
  • PART #708900
Type: SPEAKER
Description

The ZX1 is the new standard of no compromise audio performance and versatility for compact sound reinforcement. The high-tech enclosure uses injection-molded high-impact polypropylene to make the ZX1 extremely durable. The enclosure geometry has been e ngineered to provide maximum rigidity and acoustic performance. The velocity compensated port design overcomes the limitation of many small loudspeakers and enables exceptional low frequency response without vent noise. The ZX1's long excursion, high o utput 8" woofer with a weatherized treated cone delivers smooth low frequency performance with exceptional reliability. A sophisticated crossover network integrates it with the DH2005, a 1.25" voice coil titanium diaphragm true compression driver for m aximum output with extended frequency response. Full-bandwidth overload protection is provided for reliable, long term operation without audible effect. The horn features 90º x 50º coverage with the important added benefit of rotation, allowing the ZX1 to be oriented either horizontally or vertically for the ultimate in coverage flexibility. The ZX1's molded polymer enclosure is inherently water resistant. The enclosure features an integrated pole mount, a pocket handle, and a wedge-angle design all owing for use as a stage monitor.

Must be a reseller to purchase this product.

Caractéristiques
  • Extremely Smooth, Wide Frequency Response
  • Attractive, Clean Design with Full Grille
  • EV8L 8" High-Output LF Transducer
  • DH2005 1" Exit True Compression Driver
  • 90º x 50º Coverage Pattern
  • Rotatable Horn Design
  • Integral Monitor Angle on Enclosure
  • 200W , 800W Peak Power Handling
  • High Sensitivity, 123 dB Maximum SPL
  • Built-In Pole Mount
  • Integral Handle Pocket for Easy Carrying
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires