Select Country and Language Canada / French
Changer de pays
ZX1I-100W | ELECTRO-VOICE

ELECTRO-VOICE | ZX1I-100W | 200 W 8" 2-way Weatherized Speaker System with Hi-Frequency Compression Driver

  • Réf. fabricant ZX1I-100W
  • PART #708907
Type: SPEAKER
Description

The ZX1i is the standard of no compromise audio performance and versatility in an easy to install compact package. The high-tech enclosure uses injection-molded high-impact ABS resin to make the ZX1i extremely durable. The enclosure geometry has been e ngineered to provide maximum rigidity and acoustic performance. The velocity compensated port design overcomes the limitation of many small cabinet loudspeakers and enables exceptional low-frequency response. A multilayer grille with hydrophobic cloth and weatherized components allows both indoor and outdoor use. An optional weatherized input panel cover with a gland nut is available for additional protection. Installing the ZX1i is quick and easy with the included QuickSAM mounting system. The Quic kSAM allows the installer to simply snap the speaker onto the bracket, and then tighten it to the desired position. For array mounting, there is an optional AB-ZE array bracket kit which allows multiple units to be mounted together in a variety of conf igurations. The ZX1i's long excursion, high output 8 inch woofer with a weatherized treated cone delivers smooth low-frequency performance with exceptional reliability. A sophisticated crossover network integrates it with the DH2005, a 1.25 inch voice coil true compression driver for maximum output with extended frequency response. Full-bandwidth overload protection is provided for reliable, long term operation without audible effect.

Must be a reseller to purchase this product.

Caractéristiques
  • Integrated QuickSAM Heavy-Duty Strong-Arm Mounting Bracket Included
  • Patented ASC (Automatic Saturation Compensation) on Transformer Versions
  • EV8L 8 inch Weatherized Cone High-Output LF Transducer
  • DH2005 1 inch Exit True Compression Driver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires