Select Country and Language Canada / French
Changer de pays
ZX1I-90TW | ELECTRO-VOICE

ELECTRO-VOICE | ZX1I-90TW | 200 W 8" 2-way Weatherized Speaker System with Hi-Frequency Compression Driver. Mount Bracket, 4 Pole Connector

  • Réf. fabricant ZX1I-90TW
  • PART #708905
Type: SPEAKER
Description

Best overall system design practice always includes a high-pass filter in the signal chain before the driving amplifier to protect the loudspeaker from over-excursion below box tuning or in the case of a distributed constant voltage installation, to pr otect the driving amplifier from the ill-effects of transformer saturation. The ZX1i-T incorporates patented ASC (Automatic Saturation Compensation) technology to prevent transformer saturation at low frequencies. Unlike typical transformer equipped lo udspeaker systems, an installation of Electro-Voice ZX1i-T loudspeakers does not require the high-pass filter frequency to be raised as more loudspeakers are added to the line because the driving amplifier is protected by ASC from saturation-induced ov erload, distortion, and possible failure. Best of all, there is no perceivable difference in sound quality between transformer and non-transformer versions of ZX1i loudspeakers. The same 50 Hz high-pass filter is used for both, regardless of the number of loudspeakers on the line.

Must be a reseller to purchase this product.

Caractéristiques
  • Integrated QuickSAM Heavy-Duty Strong-Arm Mounting Bracket Included
  • Patented ASC (Automatic Saturation Compensation) on Transformer Versions
  • EV8L 8 inch Weatherized Cone High-Output LF Transducer
  • DH2005 1 inch Exit True Compression Driver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires