Select Country and Language Canada / French
Changer de pays
ZX3 | BOGEN

BOGEN | ZX3 | Three-zone expansion module for UTI312

  • Réf. fabricant ZX3
  • PART #304657
Description

The UTI312 Zone Paging Controller provides multizone paging for one-way applications such as self-amplified speaker systems, with each output capable of providing audio for up to 150 Bogen self-amplified speakers. The UTI312 is compatible with all standard analog port types. Each UTI312 comes with a pre-installed ZX3 module for three zones of paging and is expandable up to 12 zones. The UTI312 offers up to 24 programmable paging zone groups as well as All-Call, auto select, override, night ring, two tone triggers and code-calling zone groups. The UTI312 also offers flexible dialing.

Must be a reseller to purchase this product

Caractéristiques
  • Expandable from three to twelve zones with ZX3 (one to three zone) modules
  • Up to 24 paging zone groups
  • Interface with any telephone port type
  • Two background music inputs with variable muting options, assigned by zone
  • 24 V DC 1 A power supply included
  • Override, triggered tones, night ring, code calling and aux relay contact
  • 150-speaker T/R drive capacity per output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires