Select Country and Language Canada / French
Changer de pays
ZX4 | ELECTRO-VOICE

ELECTRO-VOICE | ZX4 | 400 W, 15" 2-way Loudspeaker System, 90 X 50 Horn, Integral Stand Mount, Neutrik Speakon(R), Black

  • Réf. fabricant ZX4
  • PART #708919
Type: SPEAKER
Description

The rugged enclosure of The Zx4 is perfect for portable main mix and monitor applications, while the stylish design gives it appeal in even the trendiest of environments. At only 20.2 kg (44.5 lbs), the lightweight Zx4 allows ease of transport and set up. Every detail of your music is reproduced from extended highs to powerful lows. The DH3 compression driver with its pure titanium diaphragm, coupled with the Zx4's large 90º x 50º horn allows for tremendous intelligibility and pattern control. The E VS15-SF 15" LF delivers tight, low bass and outstanding power handling capacity. Zx4 is capable as an entire system. With an integral pole mount the Zx4 is ready for main mix applications in DJ, band and general entertainment use. To accomodate differe nt stage depths, Zx4 incorporates retractable monitor feet. This allows Zx4 to be used as a stage monitor with a 45º or 55º angle. The high tech enclosure uses injection-molded high impact polypropylene structural foam to make the Zx4 incredibly durabl e. The enclosure geometry elements have been carefully designed to provide maximum rigidity and bass response.

Must be a reseller to purchase this product.

Caractéristiques
  • Perfect for portable mains and monitors
  • EVS15-SF woofer
  • 1.25-inch DH3/2010A titanium HF driver
  • Passive crossover
  • 90º x 50º coverage horn
  • High sensitivity, 132 dB maximum SPL
  • Power handling: 400 W continuous, 1600 W peak
  • Lightweight high-impact polylene enclosure
  • Wedge shape for monitors at 45º or 55º
  • Integrated pole mount adapter and pocket handle
  • Mounting via attachment plates or eyebolts
  • Black finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires