Select Country and Language Canada / French
Changer de pays
ZX5-60W | ELECTRO-VOICE

ELECTRO-VOICE | ZX5-60W | 600 W, 15" 2-way Loudspeaker System, Bi-amp or Passive, 60 X 60 Horn, Integral Stand Mount, Neutrik Speakon(R), White

  • Réf. fabricant ZX5-60W
  • PART #708924
Type: SPEAKER
Description

The Zx5 is the new standard of no compromise audio performance and versatility in a simple to use, compact package. At its heart are the transducers. First is the DVX3150 high performance low frequency transducer. EV used advanced computer aided design techniques to create forced air, directional voice coil cooling for high power and efficiency. Finite element analysis was used to optimize the suspension and magnetic structure for long, linear travel to provide low distortion and greater LF extensio n. These features and details, such as forged magnetic components and special materials, provide reliability with a 500W power rating in a lightweight transducer. Next is the ND2, a 2-inch voice coil compression driver based on neodymium motor structur e to allow for maximum output while reducing size and weight to a minimum. Its precision phasing plug and titanium diaphragm provide better HF performance, while the integral heatsink provides cooling for high power output. The high tech enclosure uses injection-molded high-impact polypropylene structural foam to make the Zx5 incredibly durable. The enclosure geometry elements have been carefully designed to provide maximum rigidity and bass response. By design the Zx5 is also a perfect solution for stage monitors by allowing two angles (45º or 55º) without any additional accessories. The Zx5 is equipped with three anchor plates for rigging with single studfittings, along with two more possible anchor plate attachment points on the bottom. For pe rmanent suspension or attaching brackets, the Zx5 also has two M8 inserts on the top and bottom, two under the handle, and four on the back of the enclosure, for a total of 10.

Must be a reseller to purchase this product.

Caractéristiques
  • DVX3150 15" LF Transducer with Forced Air Cooling
  • ND2 2" Voice Coil, 1" Exit Neodymium Compression Driver
  • 60º x 60º Coverage Pattern
  • 600W Continuous (2400W) Power Handling
  • High Sensitivity, 132 dB Maximum SPL
  • Adjustable Monitor Angle (45º or 55º)
  • 3hor Plates for Single Stud Fittings and 10 Integral Suspension Points
  • Available in Black or White
  • Passive/Biamp Selectable
  • Full Line of Accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires