Select Country and Language Canada / French
Changer de pays
ZXA1-90W-120V | ELECTRO-VOICE

ELECTRO-VOICE | ZXA1-90W-120V | 8 in. 2-way 800 W Amplified Loudspeaker System, 120 V, White

  • Réf. fabricant ZXA1-90W-120V
  • PART #708927
Type: SPEAKER
Description

Only to be expected from Electro-Voice, the ZxA1-90 packs a big-stage punch. Electro-Voice drivers, components, and amplifiers are legendary-all proven at the highest levels of live performance. ZxA1-90 wraps Electro-Voice technology in a durable, ligh tweight cabinet, resulting in the most powerful and versatile compact loudspeaker available today. Match ZxA1-90 with the ZxA1-Sub to create a truly exceptional professional sound system. The ZxA1-90 powered loudspeakers are fully integrated audio syst ems with carefully matched electronics and transducers. These products make it easy to setup a high quality sound system quickly with a minimum amount of cables and external electronics. The ZxA1-90 is a compact, amplified loudspeaker system, which is designed for portable sound reinforcement applications that require maximum portability. The ZxA1-90 utilizes the EV8L, a high output, low distortion, 203mm (8 inch) woofer. The woofer is paired with the DH2005, a titanium diaphragm true compression dr iver. The compression driver is coupled to a rotatable 90º x 50º waveguide for smooth response to 20kHz and excellent pattern control. The ZxA1-90 loudspeaker is powered by an integrated 800W, bi-amp module. The amplifier has a dedicated XLR micro inpu t and a combo XLR/TRS line level input as well as an XLR line level output for daisy chaining several ZxA1-90 units together or adding a ZxA1-SUB. The bi-amplified design features steep crossover slopes and woofer excursion protection for maximum outpu t and reliability. A switchable high-pass filter allows for use with the ZxA1-SUB. The ZxA1-90 injection molded enclosure is made from high impact ABS for durability and light weight. The handle pocket and pole mount make the ZxA1-90 ideal for many por table applications. The ZxA1-90 enclosure also features a built in 45º monitor angle for floor monitor applications. The bottom of the ZxA1-90 features four (4) #8-32 suspension points for permanent installation.

Must be a reseller to purchase this product.

Caractéristiques
  • 800 W Class D Lightweight Amplifier
  • Lightweight and Durable ABS Enclosure
  • 2-way loudspeaker with EV8L 8" Woofer and DH2005 Titanium Compression Driver
  • Rotatable High Frequency Waveguide with Two (2) coverage Patterns
  • Bi-Amplified Design with 24dB/Octe Filter Slopes and transducer Protection
  • Selectable 100Hz High Pass Filter for use with an external Subwoofer
  • XLR/TRS Combo Line Input
  • XLR Microphone Input with Gain Control
  • XLR Summed Output
  • LED Indicators for Power On and Limit
  • Pole Mount
  • 45º Mr Angle
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires