Select Country and Language Canada / French
Changer de pays
ZXA1-SUB-120V | ELECTRO-VOICE

ELECTRO-VOICE | ZXA1-SUB-120V | 12 in. Subwoofer, 700 W Amplified Loudspeaker System

  • Réf. fabricant ZXA1-SUB-120V
  • PART #708928
Type: SPEAKER
Description

Extending the ZXA1's size-defying performance and sleek styling into the low-end realm, the ZXA1-Sub packs 700 W of self-powered punch into a low-profile wood enclosure. Match ZXA1 with ZXA1-Sub and hear just how big a small rig can sound, whether you want to add a tight thump to a DJ set or give the highs and mids some breathing room in a live performance.

Must be a reseller to purchase this product.

Caractéristiques
  • 15mm Plywood Enclosure, Internally Braced, with Textured Paint
  • EVS-12S 305mm (12") Woofer for Powerful, Engaging Bass Response
  • Class D Lightweight Amplifier
  • Pole Mount for Full-Range Systems
  • Dual XLR Inputs and Outputs
  • Switchable EQ Modes for Differ Applications
  • LED indicators for Power On and Limit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires