Select Country and Language Canada / French
Changer de pays
ZXA5-90B | ELECTRO-VOICE

ELECTRO-VOICE | ZXA5-90B | Powered (100-120 V), 15 in. 2-way, 1000 W LF, 250 W HF, 90º X 50º, Line Level In/Out, Black

  • Réf. fabricant ZXA5-90B
  • PART #708931
Type: SPEAKER
Description

The ZxA5 is the new standard of no compromise audio performance and versatility in a simple to use, compact package. At its heart are the transducers. First is the DVX3150 high performance low frequency transducer. EV used advanced computer aided desig n techniques to create forced air, directional voice coil cooling for high power and efficiency. Finite element analysis was used to optimize the suspension and magnetic structure for long, linear travel to provide low distortion and greater LF extensi on. These features and details, such as forged magnetic components and special materials, provide reliability in a lightweight transducer. Next is the ND2, a 2-inch voice coil compression driver based on neodymium motor structure to allow for maximum o utput while reducing size and weight to a minimum. Its precision phasing plug and titanium diaphragm provide better HF performance, while the integral heatsink provides cooling for high power output. The high tech enclosure uses injection-molded high-i mpact polypropylene structural foam to make the ZxA5 incredibly durable. The enclosure geometry elements have been carefully designed to provide maximum rigidity and bass response. By design the ZxA5 is also a perfect solution for stage monitors by all owing two angles (45º or 55º) without any additional accessories. The ZxA5 has an integrated high output, lightweight digital amplifier that produces 1000W LF and 250W HF. The very low noise design includes a 24 dB/octave 100 Hz high pass filter for us e with a sub, the perfect match being the Plasma P2 18" Powered Subwoofer. The ZxA5 is equipped with three anchor plates for rigging with single stud-fittings, along with two more possible anchor plate attachment points on the bottom. For permanent sus pension or attaching brackets, the ZxA5 also has two M8 inserts on the top and bottom, two under the handle, and four on the back of the enclosure, for a total of 10.

Must be a reseller to purchase this product.

Caractéristiques
  • Integrated Amplifier with 1000W LF, 250W HF
  • Selectable 100 Hz High Pass
  • DVX3150 15" LF Transducer with Forced Air Cooling
  • ND2 2" Voice Coil, 1" Exit Neodymium Compression Driver
  • 90º x 50º Coverage Pattern
  • High Sensitivity, 133 dB Maximum SPL
  • Adjust Monitor Angle (45º or 55º)
  • 3 Anchor Plates for Single Stud Fittings and 10 Integral Suspension Points
  • Full Line of Accessories
  • PowerCon Connector with Slave Through
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires