Select Country and Language Canada / French
Changer de pays
ZXT24-RM | B+B SMARTWORX

B+B SMARTWORX | ZXT24-RM | IP67 Outdoor Rated Radio Modem, Xtreme 2.4GHz, Short Range, RS-232/422/485

  • Réf. fabricant ZXT24-RM
  • PART #523892
Device: WIRELESS TRANSMISSION SYSTEM
Technology: WI-FI
Caractéristiques
  • IP67 rated for outdoor applications
  • RS-232/422/485, serial communications
  • Modbus Compatible
  • Ranges to 40 miles (64 km) Line of Sight & Antenna Dependent
  • Heavy duty machine mount industrial grade case and components
  • Signal strength indicatorouble shooting
  • 900 MHz and 2.4 GHz versions
  • Wide temperature range -40C to 74C
  • Wide range power input: 10 V DC to 30 V DC
  • AES Encryption
  • UL Class1/Division2
  • NEMA TS2
Applications

These compact and rugged IP67 units are ideal for outdoor applications requiring Serial-to-Serial (RS-232/422/485) connectivity or to connect Zlinx Xtreme Wireless I/Os to a Modbus RTU Master over a wireless network. Point-to-Multi Point connections are also possible. Zlinx Industrial Wireless products operate in license-free, Proprietary RF 900 MHz and 2.4 GHz ISM bands. Select the 900 MHz version for longer distances. For further flexibility, the output power is software selectable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires