AXIS COMMUNICATIONS | 0897-051
Network Camera, Digital PTZ, WDR, Day/Night, MJPEG/MPEG4, 1920 x 1080 Resolution, F1.3 Varifocal/P-Iris/IR Corrected 2.8 to 8 MM Lens, 7.3 Watt, White, PoE, 10 each per Pack

Nº PIÈCE FAB.  0897-051
Nº PIÈCE  703240
Offert par paquet en tranches de 1
Minimum 1 LOT
Appelez pour vérifier la disponibilité

Description

Cannot be sold separately as single packs. No lenses. No power supplies.

Features

  • Lightfinder for Color Images Even in Very Low Light
  • Flexible CS Mount Lens Alternatives
  • Zipstream Saves Bandwidth without Sacrificing Quality
  • WDR Forensic Capture for Details in Bright and Dark Areas

Spécifications  :

PoE OUI
Processus de signal PROPRIÉTÉ INTELLECTUELLE
Code UNSPSC 46171610

Fiche technique

Fiche technique