AXIS COMMUNICATIONS | 0943-001 | Q6055-C 60HZ
Network Camera, Indoor, Day/Night, PTZ, H.264/MPEG4/JPEG, 1080 Resolution, F1.6 to 4.41 Auto Iris/Auto Focus 4.44 to 142.6 MM Lens, 24 Volt DC, 512 MB RAM, Metal Casing, White

Nº PIÈCE FAB.  0943-001  | Q6055-C 60HZ
Nº PIÈCE  881588
Minimum 1 DE CHAQUE
Appelez pour vérifier la disponibilité

Description

AXIS Q6055-C PTZ Camera provides the highest video quality and performance in environments such as deserts, where high ambient temperatures and solar radiation require cameras to operate in extreme heat. With HDTV 1080p and 32x optical zoom with autofo cus, the outdoor-ready PTZ dome provides exceptional coverage of large areas and great details when zooming in. It is ideal for use at construction and open-pit mining sites, along pipelines, and for city surveillance.

Must be a reseller to purchase this product.

Features

  • Extended Temperature Range up to 75 Degree C
  • Compliant to Military Standard
  • HDTV 1080P and 32X Optical Zoom
  • Fiber or Ethernet Connection
  • Zipstream

Spécifications  :

Type de compression JPEG
Facteur de forme DÔME
Environnement EN PLEIN AIR
Type d’objectif VARI-FOCAL/ZOOM
PoE NON
Type de poste ZOOM PAN-TILT
Résolution HDTV 1080P

Fiche technique

Fiche technique