PELCO | CM9770L-672X32
CM9770L-672X32 High Density System Looping

Nº PIÈCE FAB.  CM9770L-672X32
Nº PIÈCE  561161
Minimum 1 DE CHAQUE


The 9770 System is a full-featured video matrix switching control system that allows users to view and control up to 2,048 cameras and 512 monitors on a single node. Expanded monitor capacity in the matrix bay allows implementation of larger systems wi th a smaller footprint (less hardware) than other matrix systems.

This part is discontinued by supplier with no suggested replacement.


  • Microprocessor-Based, Full Cross-Point Video Matrix
  • High-Density Architecture Supports up to 256 Cameras and 32 Monitors in Each Bay
  • Control up to 2,048 Cameras and 512 Monitors in a Single Node or Expand Camera Capacity with a Multi-Node System (up to 24 Nodes)
  • Full System Reports From CM9700-MGR Provide System Wiring and Configuration Details
  • Sixteen RS-422 COM Ports (Expandable to 120) and Two RS-232 Full-Duplex Ports Available on the CPU
  • System Diagnostic LEDs Displayed on Front Panel
  • Flash Tenology Eases System Maintenance and Upgrades
  • Logical Camera Selection and Priority Level Operation
  • Multiplexer and DVR Control Via Keyboard
  • Built-in Video Loss Detection
  • Windows-Based System Management Software (Windows 2000, XP) Includes Multilangua Menus and On-Screen Help
  • Factory Tested Prepackaged Systems
  • ASCII Data Input to Interface Access Control and Other External Computer-Based Systems
  • Powerful Macro Programming

Spécifications  :

Prise en charge audio NON
Facteur de forme MODULE
Code UNSPSC 46171600

Fiche technique

Fiche technique