Pressure Switch, Explosion-proof

Nº PIÈCE  674224
Minimum 1 DE CHAQUE
Appelez pour vérifier la disponibilité


These units are ideal for installation in hazardous locations classified as follows : Class I, Groups B, C, D, Division 1 & 2 Class II, Groups E, F, G, Division 1 & 2 Class III, Division 1 & 2.
Robust Construction. The EPSEXP series consists of a rugged , NEMA 4 rated cast aluminum housing. Designed for both indoor and outdoor use, the EPSEXP series operates across a wide temperature range, from -40ºF to 160ºF.

Reliable Performance. The EPSEXP series cover is secured with a tamper resistant screw to prevent unauthorized tampering. Inside, two sets of SPDT (Form C) synchronized switches are enclosed in a durable terminal block to assure reliable performance.

Simplified Operation. Like all System Sensor pressure switches, the EPSEXP series is designed for easy installation. The EPSEXP series includes a pressure adjustment wheel that requires no special tools. This feature permits field-adjusting of the activation switch.

Must be a reseller to purchase this product.


  • Designed and approved to operate in hazardous locations
  • Rugged NEMA 4 rated cast aluminum housing
  • Field-adjustable pressure sensitivity
  • 1/2 " NPT male brass fitting
  • Synchronized activation circuit
  • Two conduit entrances
  • Tamper resistant screw
  • SPDT C) synchronized switches enclosed in a durable terminal block

Spécifications  :

Type d’appareil MANO-CONTACT
Code UNSPSC 46171600

Fiche technique

Fiche technique