SPECIFIED TECHNOLOGIES STI | EZP333W
EZ-Path Series 33 triple wall plates and labels, one pair (2)

Nº PIÈCE FAB.  EZP333W
Nº PIÈCE  261825
Minimum 1 DE CHAQUE
Appelez pour vérifier la disponibilité

Description

For new or existing cable applications, the EZ-Path system is the easy-to-install solution for penetrating fire-rated walls and floors. This low-leakage device remains fire- and leakage-safe whether empty or 100 percent visually filled. Cables can be added or changed without the need to remove and reinstall firestopping materials. The compact square design (available in three sizes) provides greater cable loading than a conventional sleeve. EZ-Path devices can be installed individually or ganged together for additional capacity, segregation of cables and cable management. EZ-Path fire rated pathway installations offer UL Classified floor and wall systems for up to four hours. The device is traditionally safety orange and comes with wall labels for easy identification. From installation (empty) to 100 percent visual fill, it continuously remains firestopped and compliant.
EZ-Path devices also are available in other colors for cable management purposes. For more information, contact your local sales office.

Spécifications  :

Type FEU STOP

Fiche technique

Fiche technique