COMMSCOPE ENTERPRISE SOLUTIONS | KIT-C-UNIV-S-100 | 760066738
Universal Polishing Kit, Single-mode, 100 Connectors

Nº PIÈCE FAB.  KIT-C-UNIV-S-100  | 760066738
Nº PIÈCE  353610
Minimum 1 DE CHAQUE
Appelez pour vérifier la disponibilité

Description

SYSTIMAX universal polishing kits make terminations of all SYSTIMAX fiber connectors easier and faster to install. This procedure allows contractors, distributors and end-users to only order one polishing kit for multimode connectors and one polishing kit for single-mode connectors.

Features

  • Multimode connectors only one polishing paper and 2 steps
  • Single-mode connectors only two polishing papers and 3 steps
  • Fewer polishing steps and strokes for the new pre-radiused LC connector
  • Reduces the number of papers to purchase and maintain
  • Reduces confusion over which paper to use at which step
  • Easier logistics for ordering and maintaining stock
  • One multimode consumables kit for all three connector styles, (ST, SC, LC)
  • One single-mode consumables kit for all three connector styles (ST, SC, LC)
  • Quality terminations with excellent performance

Spécifications  :

Type de fibre POLISSAGE
Type FIBRE

Fiche technique

Fiche technique