HOFFMAN ENCLOSURES INC | P19DR1US
Drawer/ Compartment, Rack Mtg, Size/Dims : 1Ux19.00, Material/Finish : Steel/LtGray

Nº PIÈCE FAB.  P19DR1US
Nº PIÈCE  653020
Minimum 1 DE CHAQUE
Appelez pour vérifier la disponibilité

Description

Steel drawer for 19-in. rack-angle mounting mounts to the front surface of the rack angles. Integral steel box contains the drawer and protects surrounding internal equipment. Extends 13 in. (330 mm) on ball bearing slides. Front includes handle and ke y lock. Finish is RAL 7035 textured light-gray polyester powder paint. Mounting hardware is included.

Spécifications  :

Code UNSPSC 43223306

Fiche technique

Fiche technique