TRIPP LITE | U024-06N-PM
USB 2.0 Hi-Speed Panel Mount Extension Cable (A/A M/F), 6-in.

Nº PIÈCE FAB.  U024-06N-PM
Nº PIÈCE  642782
Minimum 1 DE CHAQUE
Appelez pour vérifier la disponibilité

Description

This 6-in. Panel Mount USB extension cable is manufactured using USB2.0 cable. It features a panel mount connector that allows you to secure a USB A female port in a fixed location, such as a motherboard, podium, or kiosk. It is designed for use with USB 2.0 A/B device cables, but is backwards compatible and can also be used with USB 1.1 cables. Made with superior foil shielding for reliable error-free data communications. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life.

Applications

Premium double-shielded cables with tinned copper braid and aluminum Mylar foil feature twisted 28/20 AWG data lines

Features

  • Secure a USB A female port in a fixed location, such as a motherboard, podium, or kiosk
  • Extend distances of USB 2.0 cables with this extension cable
  • Data transfer rates (1.5 to 480 Mbps) for low speed and high speed devices
  • Premium double-shielded cabes with tinned copper braid and aluminum Mylar foil feature twisted 28/20 AWG data lines

Specification Description

Data transfer rates (1.5 to 480 Mbps) for low speed and high speed devices

Spécifications  :

Code UNSPSC 32101517

Fiche technique

Fiche technique