PELCO | WS5200-5
Second Generation WS5000 SW, 5 Seat License

Nº PIÈCE FAB.  WS5200-5
Nº PIÈCE  427286
Minimum 1 DE CHAQUE
Appelez pour vérifier la disponibilité



Must be a reseller to purchase this product


  • Software Runs on a Standard PC with Microsoft Windows XP Professional and 32-Bit Versions of Windows Vista Business, Ultimate, or Enterprise, and 32-Bit or 64-Bit Windows 7 Operating Systems
  • Highly Intuitive Graphical User Interface Optimized for the Needs of Surveillance Professionals
  • Unrestricted Scalability Easily Manages up to 10,000 Devices Simultaneously
  • Optional Mapping Interface Provides Editing and Alarm Monitoring/Management Tools
  • Support for Standard Resolution and Megapixel Resolutin Cameras
  • Support for MPEG-4, H.264 Baseline, Main, and High-Profile Codecs
  • Audio Streaming and Playback
  • Zone of Interest Allows Independent View and Management of Specified Areas Within a Camera’s Field of View in Live or Playback Views
  • Synchroned Playback of Multiple Cameras
  • Digital Zoom in Live or Playback Views
  • Convenient Tear-Off Options to Customize Display
  • Maintains Camera’s Native Aspect Ratio While Supporting 4:3 or 16:9 Aspect Ratio Monitors and a Mix of SD or Megapixel Video Conent
  • Capable of up to 16 Simultaneous 4SIF/CIF Resolution, 30/25 Frames per Second (fps) MPEG-4 Decode, 12 H.264 4SIF/CIF Resolution, 30/25 fps H.264 Baseline Decode, or 2 Full 1080 Pixels Decode in Real Time
  • EnduraView Technology Mitigates CPU Processing Requirements and Network Bandwidth Consumption for Multiscreen Configurations
  • Integrated Configuration and Administration Interface Provides Full-Management Capability for All Components
  • Powerful Scripting Engine to Automate Virtual Matrix Functionality
  • On-Screen Pan/Tilt/Zoom (PTZ) Controls Including Click to Center and PTZ to Selected Area
  • Camera Callup and PTZ Control from KBD5000
  • Advanced Search Capabilities Including Motion, Alarm, Event, Analytics, and Camera
  • Integrated Event and arm Monitoring and Management Interface
  • User-Specific Choice of Language, Rights and Permissions, and Screen Configurations
  • Export Video and Still Images in Multiple Formats Including PEF, PPX Playlists, MPEG-4, AVI (Without Audio), PNG, BMP, and JPG

Spécifications  :


Fiche technique

Fiche technique