Hot stamping is a permanent, dry-printing method for cable identification. Custom identifications are printed onto the wire with a heated die and foil.

Capabilities

  • Wire gauge from 18 AWG to 10 AWG
  • Up to 12 characters per legend including all letters, numbers and the following symbols: < > -
Hot Stamping image

Benefits

This permanent and durable solution identifies wires to your custom needs and specifications, avoiding confusion and time-delays on the job site. The dry process allows for no solvents or dry time and is ready to ship once stamped.